missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 42-474 Industrial Gloves

Product Code. 15252349
Click to view available options
Size:
9
10
Unit Size:
1 pair
12 pairs
72 pairs
This item is not returnable. View return policy

Product Code. 15252349

Brand: Ansell 42474090

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heat-resistant full-length gloves offer complete protection and added comfort

  • Felt insulation and heat barrier for hot and dry handling (250°C/480°F).
  • Outseam-free two-piece construction for enhanced comfort and flexibility.
  • Bonded nitrile coating provide snag, puncture, abrasion, and cut resistance.
  • Sweat absorbent nonwoven felt liner limits perspiration.
  • Bonded nitrile coating provides additional snag, puncture, cut, and abrasion resistance.
  • Enhanced grip give secure grip in dry or oily conditions.
  • Ideal for use in automotive, chemical, and food processing (indirect contact only).
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Chlorinated No
Coated Area Uncoated
Color Code Gray
Construction Knit
Accelerator Free No
Applications Industrial
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A2
Exterior Finish No Texture
Latex Free Yes
Material Polyester
Product Type Heat-resistant Gloves
Size 9
Style Clute
Temperature (English) Max. 480°F
Temperature (Metric) Max 250°C
EN388 Standard 2241B
For Use With (Application) Press Injection Molding, Testing, Welding
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Hem Color Gray
Liner Material Non- woven Polyester, Polycotton
Lining Lined
Model 42-474
Resistant To Heat
Series ActivArmr™ 42-474
Thumb Style Straight
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.