missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Standard Roll Toilet Tissue
Provides the comfort of home. Kleenex™ Standard Roll Toilet Tissue dissolves in cold water and will not clog drains.
Brand: Kimberly-Clark™ 8440
84.37 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Super-white, perforated and hygienic
- Soft and absorbent
- Dissolves in cold water so that the sewer pipes will not clog up
- Perforation allows economical consumption, suitable for cost savings and reducing the amount of waste.
- ISO 14001, ISO 9001 and FSC certified
- Guaranteed responsible manufacturing processes and high quality
- Ideal for washrooms in office buildings and hotels that value a noble image
Specifications
Toilet Tissue (Small Roll) | |
12 cm | |
9.3 cm | |
ISO 14001, ISO 9001, EU Ecolabel and FSC certified | |
12 x 9.3 cm | |
Ideal for washrooms in office buildings and hotels, which put on a noble image value | |
3-ply |
4.7 in. | |
3.7 in. | |
Paper | |
White | |
Standard perforated roll | |
6 x 6 Rolls x 350 Sheets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction