missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ KleenGuard™ A10 Light Duty Overshoe with Sole

KleenGuard™ A10 Light Duty Overshoe made from SMS anti-static material with robust vinyl sole and elasticated upper for enhanced protection.

Brand:  Kimberly-Clark Professional™ 82720

281.33 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10033874

  • 465.00 € / Pack of 200
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Single-use overshoe/boot constructed using the A50 Anti-static base sheet with robust sole
  • Breathable, non-absorbent elasticated upper plus vinyl sole
  • Improves safety and comfort in high-risk areas
  • Protects against water-based splashes, liquids or dust particles and provides general protection
  • Ideal for: keeping footwear clean and covered, helping to reduce contamination in food processing and light industrial areas, protecting safety footwear from splashes and spills in heavier industrial areas
Specifications

Specifications

White
16.3 in.
Polyblend
Vinyl
12.694 lb.
22.1 cm
Water Resistant
41.3 x 22.1 cm
41.3 cm
Medium/Large
Multi-layer Non-woven Barrier Laminate
5.77 kg
Single-use
Light-duty Overshoe with Sole
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers