missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A20+ Breathable Particle Protection Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Ergonomically designed body, hood and waist for comfort
- Thumb loops to help prevent sleeves from riding up
- Triple-stitched internal seams to help resist general wear and tear and fabric stain
- Silicone-free and anti-static coated for when working in critical areas like painting or sensitive surfaces
- Outer abrasion-resistant layer for durability, especially when crawling or rubbing against objects like walls, etc.
Specifications
Specifications
Size | 2X-Large |
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper (Full-length) |
Seam Type | Stitched |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'