missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20+ Breathable Particle Protection Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Ergonomically designed body, hood and waist for comfort
- Thumb loops to help prevent sleeves from riding up
- Triple-stitched internal seams to help resist general wear and tear and fabric stain
- Silicone-free and anti-static coated for when working in critical areas like painting or sensitive surfaces
- Outer abrasion-resistant layer for durability, especially when crawling or rubbing against objects like walls, etc.
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | X-Large |
Gender | Unisex |
Material | SMS Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction