missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Jacket
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use and breathable protective clothing designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Suitable for use as protection against solid particles and particulate radioactive contamination - EN1073-2
- Silicone-free, ultra-low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals reducing contamination in critical areas
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
- Storm flap and hood designed for easier taping to a respirator
Specifications
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | X-Large |
Material | Spunbond Polypropylene |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Puncture, Flame, Abrasion, Tears, Particulates, Liquids |
Style | Full-length |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction