Learn More
Kimberly-Clark Professional™ KleenGuard™ Nemesis™ Eyewear
Description
KleenGuard™ Nemesis™ Safety Eyewear's stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home.
Nemesis™ Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort.
The Nemesis™ safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort.
Each pair of KleenGuard™ Nemesis™ safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI/ISEA Z87.1+ standard for personal eye protection.
Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries.
- Ideal for indoor use
- Feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/UVB/UVC
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
Compliance
Meet ANSI/ISEA Z87.1+ standards.
Specifications
Specifications
Certifications/Compliance | Meets ANSI/ISEA Z87.1+ standards. |
Lens Coating | UV-treated |
Lens Tint | Smoke Mirror |
Product Type | Safety Glasses |
Frame Color | Black |
Includes | Neck Cord |
Material | Plastic |
Disposable | Reusable |
Lens Material | Plastic |
UV Protection | UV400 |