missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Knife Mill GRINDOMIX GM 200
Retsch™ Knife Mill GRINDOMIX GM 200 is the ideal instrument for grinding and homogenizing foods and feeds.
Brand: Retsch™ 202540002
This item is not returnable.
View return policy
Description
- Efficient size reduction of up to 700 ml feed quantity due to a powerful 1000 W motor
- Pre- and fine-grinding in one mill: cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode
- Perfect adaptation to application requirements by variable speed from 2.000 to 10.000 min-1 with an increment of 500 min-1
- Boost function with speed of 14.000 min-1
- 8 SOPs and 4 sequence can be stored
- Touch display with access to MyRETSCH web portal with product and application related information
- Optional gravity lids or volume reduction lids for automatic reduction of the grinding chamber volume
- Grinding jar in plastic, stainless steel and glass available
- All parts which come into contact with the sample material are autoclavable
- With two sharp, robust blades and a powerful 1000 W motor, it is ideal for homogenizing substances with a high water, oil or fat content as well as for grinding dry, soft and medium-hard products
- Material Feed Size: 40 mm
- Fial Fineness: < 300 μm
Specifications
392 x 350 x 270 mm | |
Size reduction, homogenization, and mixing | |
2,000 to 10,000 min.-1 (14,000 min.-1 Boost) |
100/120 V, 50/60 Hz | |
1 L grinding container of autoclavable plastic, standard lid and knife of stainless steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction