missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koflo Clear PVC Schedule 40 Pipe In-Line Static Mixer
Mix fluids as you pump them through a pipe line with this Clear PVC Schedule 40 Pipe In-Line Static Mixer.
150.00 € - 184.00 €
Specifications
Color | Clear |
---|---|
Material | PVC |
Type | Pipe Mixer |
For Use With (Application) | Mix fluids |
Product Code | Brand | Diameter (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Description | Price | Quantity & Availability | ||||
11774149
|
Koflo
04669-87 |
12 mm | Mixer with 12 Elements |
150.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
11794149
|
Koflo
04669-91 |
15 mm | Mixer with 12 Elements |
169.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
11784149
|
Koflo
04669-89 |
15 mm | Mixer with 6 Elements |
178.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||
11714159
|
Koflo
04669-93 |
20 mm | Mixer with 12 Elements |
184.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
Description
- Achieve a 100% mixed output:
- Install these mixers directly into your process line to achieve a 100% mixed output—mixing elements are welded inside the pipe.
- Visual check of your mixing process:
- The clear PVC mixers are ideal for a visual check of your mixing processes.
- All mixers have threaded ends.
- Choose PVC, 316 stainless steel, PVDF, or PFA.
- Models with removable elements are available on request.
Specifications
Clear | |
PVC | |
Pipe Mixer | |
Mix fluids |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title