missing translation for 'onlineSavingsMsg'
Learn More

BICASA Kompatto Full Series Mobile Workstation

Kompatto Full Series Mobile Workstation with 20 mm thick HPL countertop and double socket pass-through.

Brand:  BICASA KF.1200.750.1660.HPL

 View more versions of this product

Product Code. 17407373

  • 2800.00 € / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Electric panel not included.

This item is not returnable. View return policy

Description

Description

  • Kompatto Full 1660 mm height
  • Certified according to EN 13150:2001 and BRG 234/09.06
  • Max load capacity: 700 kg (uniformly distributed)
  • To hold large and heavy equipment that need full-side accessibility
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Gray matt bonderized color
  • HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core
  • HPL shelf on aluminum bar, pastel gray color with black core. Height-adjustable
Specifications

Specifications

Light Gray
Yes
750 x 1200 x 1660 mm
1543 lb.
High-capacity Casters, with Single Standing, Locking and Levelling Device
607 to 907 mm (Step 25)
EN 13150 TUV Certificate
1 HPL shelf 20 mm thick on aluminum bar (useful 400 x 1090 mm)
700 kg
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers