missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Kompatto Full Series Mobile Workstation
Kompatto Full Series Mobile Workstation with 20 mm thick HPL countertop and double socket pass-through.
Brand: BICASA KF.1500.900.1660.HPL
Alert:
Electric panel not included.
Description
- Kompatto Full 1660 mm height
- Certified according to EN 13150:2001 and BRG 234/09.06
- Max load capacity: 700 kg (uniformly distributed)
- To hold large and heavy equipment that need full-side accessibility
- Aluminum drawn profiled pedestals with vertical slots
- Heavy steel sheet folded plinth
- High-capacity casters, all with single standing, locking and levelling device
- Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
- All parts finished with polyurethane powder coating Light Gray matt bonderized color
- HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core
- HPL shelf on aluminum bar, pastel gray color with black core. Height-adjustable
Specifications
Light Gray | |
Yes | |
900 x 1500 x 1660 mm | |
1543 lb. | |
High-capacity Casters, with Single Standing, Locking and Levelling Device |
607 to 907 mm (Step 25) | |
EN 13150 TUV Certificate | |
1 HPL shelf 20 mm thick on aluminum bar (useful 400 x 1390 mm) | |
700 kg | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur