missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System
Various filtration-cap system accessories
149.76 € - 1294.80 €
Specifications
For Use With (Equipment) | Ultra-ware™ filtration cap system |
---|---|
No. per Case | 1 Case |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
12881541
|
DWK Life Sciences
953915-0001 |
Hose Barb |
212.00 €
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
12733676
|
DWK Life Sciences
953915-0047 |
Filtration Cap |
1294.80 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12871541
|
DWK Life Sciences
953914-0001 |
Support Frit |
149.76 €
Each |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
- Coarse-porosity glass support frit: 47mm (1.85 in.)
- Upper screw clamp: 47mm (1.85 in.)
- Drip tip: PTFE
- Hose barb: PFA, 6.35mm (0.25 in.)
- Filtration cap: GL 45
Specifications
Ultra-ware™ filtration cap system | |
1 Case |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System