missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distilling Vigreux Column with Standard Taper Joints

Product Code. p-3245650
Click to view available options
Standard Taper Joint:
24/40
Height (Metric):
300mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16331686

Brand: DWK Life Sciences™ 5035000222

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Vigreux distilling column with indentations over the entire length for improved vapor-liquid contact. A range of column lengths (130mm, 150mm or 300mm) for a variety of joint sizes.

  • KIMAX™ column has a Standard Taper outer joint at the top and a Standard Taper inner joint at the bottom
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Options:
    • Column length 130mm, 14/20 Standard Taper joints
    • Column Length 150mm, 24/40 Standard Taper joints
    • Column length 300mm, 19/22 Standard Taper joints
    • Column Length 300mm, 24/40 Standard Taper joints
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 300mm
Type Vigreux Column
Height (English) 11.8 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Standard Taper Joint 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.