missing translation for 'onlineSavingsMsg'
Learn More

Kontes™ Membrane Filtration Glassware from Restek

Used for routine filtration of corrosive liquids and removal of particles from HPLC solvents

122.00 €

Specifications

For Use With (Equipment) Microfiltration Apparatus
View More Specs

Products 1
Product Code Brand Description Material Price Quantity & Availability  
Product Code Brand Description Material Price Quantity & Availability  
11818522
View Documents
Kimble Chase
953751-0000
Funnel Glass
122.00 €
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
Description

Description

 

  • Ground joint connection eliminates phthalate contamination that can occur when using silicone or neoprene stoppers
  • Support base has a coarse porosity glass frit and an integral vacuum connection, located above the drip tip that prevents contamination of the vacuum line with filtrate droplets

 

Choose from individual components and kits

1) Funnel:

  • 100mL: 06-717-521
  • 300mL: 06-717-519
  • 500mL: 06-717-522
  • 1000mL: 06-717-523


2) Aluminum Clamp: 06-717-520

3 & 4) Fritted Glass Support: 06-717-520 (these are one integral unit, not two pieces)

5) Flask:
  • 1000mL: 06-717-526
  • 2000mL: 06-717-527
  • 4000mL: 06-717-528

Kits:
  • 300mL Funnel, 1000mL Flask: 06-717-524
  • 500mL Funnel, 2000mL Flask: 06-717-530
  • Each kit includes one funnel (from No. 1), one aluminum clamp (No. 2), one integrated fritted glass support base (Nos. 3 & 4), and one flask (from No. 5)


Additional Items:
  • Flask Cap (glass stopper for flask): 06-717-529
  • PTFE Joint Sleeve (used as a substitute for vacuum grease): 06-717-518
Specifications

Specifications

Microfiltration Apparatus
Videos
SDS
Documents

Documents

Product Certifications