missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ KS 4000 i Incubator Shakers
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Incubator shakers allowing unattended operation in a temperature controlled environment
Brand: IKA™ 0003510002
6789.41 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Incubator shaker allowing unattended operation in a temperature controlled environment.- Large LED display for speed and time settings
- Controls with antimicrobial coating to prevent spread of bacteria
- Integrated PID temperature control (use of two Pt1000 temperature sensors)
- Junction box in the workspace for connection of an additional temperature sensor e.g., Pt1000.60
- Electronic temperature and speed control
- Electronic timer switch: 0min to 999hr (set by the minute or by the hour)
- Optional built-in cooler for connection to an external cooling unit e.g., KV 600
- Unit switches off automatically if disturbed
- Unit stops automatically when hood is lifted
- Collecting tray with drain hose on rear of unit
- Simple operation
- All functions can be controlled and documented using the labworldsoft™ software
- Attachments not included – please order accessories as required
Specifications
10 to 500 rpm | |
100/115/230 V | |
1120 W | |
Incubator Shaker | |
50/60 Hz | |
525 mm | |
50 kg | |
LED | |
RS-232 | |
24 Months |
230/115/100 V, 50/60 Hz, 1120 W | |
Ambient +5° to 80°C | |
90L | |
IP 30 DIN EN 60529 | |
750 mm | |
580 mm | |
KS 4000 i control | |
80% | |
0 min. to 999 hr. |