missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KSR™ 22-515 Vinyl Coated Gloves with Interlock Knit Liner
These light, comfortable gloves are ideal for periods of extended wear during light-duty work. Vinyl coating enhances grip when working with small, difficult objects.
114.00 €
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | PVC |
Color | Tan |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12600782
|
Ansell
22515070 |
7 |
114.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12610782
|
Ansell
22515075 |
7.5 |
114.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12620782
|
Ansell
22515080 |
8 |
114.00 €
12 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
12630782
|
Ansell
22515090 |
9 |
114.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12690772
|
Ansell
22515100 |
10 |
114.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Slip on cuff for easy donning and doffing
- Ideal for long wear during light-duty applications
- Enhanced grip for handling small, difficult objects
Specifications
ANSI 3 | |
Tan | |
Specific | |
2121A | |
Open | |
22-515 |
PVC | |
ANSI A1 | |
Dip-coated Gloves | |
Inspection, Assembly, and Metal Fabrication | |
Cotton |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title