missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ L-Glutamine (200 mM)
L-Glutamine (200 mM)
13.25 € - 413.00 €
Specifications
Certifications/Compliance | cGMP, ISO 13485 standard, FDA |
---|---|
Content And Storage | –5 to –20°C |
Concentration | 100 X |
Form | Liquid |
Product Type | L-Glutamine |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11534546
|
Gibco™
25030032 |
20 mL |
13.25 €
20mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11510626
|
Gibco™
25030123 |
20 x 100 mL |
413.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11500626
|
Gibco™
25030024 |
100 mL |
26.08 €
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH. Gibco™ L-glutamine is a ready-to-use 200 mM stock solution that acts as a cell culture supplement. The optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2–6 mM.We also offer Gibco™ GlutaMAX™ Supplement as a stable alternative to L-glutamine.
Dual-site cGMP Manufacturing and Quality System
Gibco™ L-glutamine is manufactured at a cGMP compliant facility located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer an identical Gibco™ L-glutamine product made in our Grand Island facility. This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
Specifications
cGMP, ISO 13485 standard, FDA | |
100 X | |
L-Glutamine | |
For in-vitro diagnostic use |
–5 to –20°C | |
Liquid | |
Mammalian Cell Culture |
Safety and Handling
missing translation for 'shelfLife' : 18 Months
For In Vitro Diagnostic Use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title