missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals L-Histidine, 98%
missing translation for 'orderingAttributeHoverText'
Quantity:
25 g
100 g
500 g
Packaging:
Plastic Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | 282.0°C |
Ammonium | 200ppm max. |
pH | 7.0 to 8.5 (2% aq. soln.) |
Color | White or Yellow |
Chloride | 200ppm max. |
Chlorine (Cl) | 200ppm max. |
Foreign Amino Acids | 0.5% max. (TLC) |
Heavy Metals (as Pb) | 10ppm max. |
Infrared Spectrum | Authentic |
Iron (Fe) | 10ppm max. |
Show More |
Safety and Handling
Product Identifier
- L-Histidine
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction