missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ MasterSense™ Drives
Versatile pumps for accurate fluid delivery with an intuitive touch-screen interface
4680.00 € - 4755.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | IP 33 |
Control Type | Variable-Speed Digital |
Display | 5 in. (12.7 cm) capacitive TFT/RGB touch screen |
For Use With | Masterflex™ Pump Heads and Tubing |
Product Code | Brand | Connectivity | Description | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectivity | Description | Flow Rate | Price | Quantity & Availability | |||
17392463
|
Masterflex™
0752610 |
EtherNet/IP, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | L/S™ MasterSense™ Drive with EtherNet/IP™ and MasterflexLive™, ABS Plastic Housing, 0.1 to 600 rpm; 115/230 VAC | 0.006 to 3400 mL/min. |
4680.00 €
1 unit |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
17302473
|
Masterflex™
0752612 |
Profibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | L/S™ MasterSense™ Drive with Profibus and MasterflexLive™, ABS Plastic Housing, 0.1 to 600 rpm; 115/230 VAC | 0.006 to 3400 mL/min. |
4740.00 €
1 unit |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
17312473
|
Masterflex™
0752620 |
EtherNet/IP, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | L/S™ MasterSense™ Drive with EtherNet/IP™ and MasterflexLive™, ABS Plastic Housing, 0.02 to 100 rpm, 115/230 VAC | 0.001 to 580 mL/min. |
4700.00 €
1 unit |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
17322473
|
Masterflex™
0752622 |
Profibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure | L/S™ MasterSense™ Drive with Profibus and MasterflexLive™, ABS Plastic Housing, 0.02 to 100 rpm; 115/230 VAC | 0.001 to 580 mL/min. |
4755.00 €
1 unit |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
- Powerful, space-efficient drives will accept all L/S pump head and tubing options
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
Not Autoclavable | |
Variable-Speed Digital | |
Masterflex™ Pump Heads and Tubing | |
IP 33 | |
Aluminum | |
260 mm | |
Digital Variable Speed | |
Peristaltic Pump |
IP 33 | |
5 in. (12.7 cm) capacitive TFT/RGB touch screen | |
50/60 | |
6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
Reversible 75 watt | |
Yes | |
Non-sterile | |
90/260 VAC |