missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone Precision Pump Tubing
Excellent biocompatibility for a wide range of applications
Brand: Masterflex™ MFLX96400-14 (EA)
This item is not returnable.
View return policy
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Autoclavable | |
1.6 mm | |
0.55 in. | |
25 ft. | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
-50°C | |
14 | |
0.06 in. | |
Translucent | |
230°C |
Pump Tubing | |
0.06 in. | |
Silicone | |
14 mm | |
760 cm | |
-58°F | |
Sterile | |
0.21 to 130 mL/min. | |
CO2: 25,147, O2: 4715, N2: 2284 | |
446°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction