missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Standard Long-Shaft Pump Heads
Masterflex™ L/S™ Standard Long-Shaft Pump Heads are ideal for fluid transfer applications that require high accuracy and repeatability
Brand: Masterflex™ 07024-10
This item is not returnable.
View return policy
Description
- Ideal for fluid transfer applications requiring high accuracy and repeatability
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design
- Same side tubing entry/exit is perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Suitable for use with L/S™ 16, or 24 tubing size
- Accepts a single tubing size to ensure optimal performance of Masterflex pumps
- Use with Masterflex L/S™ pump drives that require the long-shaft style pump head
- These pump heads are not compatible with standard shaft drives
Specifications
1:1 Gear Ratio | |
Fluid transfer that requires high accuracy and repeatability | |
Polycarbonate | |
3 | |
L/S™ 24 | |
Stainless Steel |
2.8 to 1700 mL/min. | |
L/S™ Pump Drives that require a Long-Shaft Pump Head style | |
1 | |
Fixed | |
Long-Shaft | |
0.02 to 600 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Standard Long-Shaft Pump Heads > L/S™ 24
Spot an opportunity for improvement?Share a Content Correction