missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Variable Speed Analog Console Pump with Multichannel Pump Head

Masterflex™ L/S™ Variable Speed Analog Console Pump with Multichannel Pump Head offers precise speed control for accurate flow regulation

Brand:  Masterflex™ 77925-10

3236.77 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11799769

  • 3325.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • L/S™ precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation
  • Large LED display and LED indicators confirm motor rpm and motor direction at a glance
  • Complete pump systems include everything needed to start pumping
  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor - perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities
  • Flow range 0.35 to 35 mL/min per channel with microbore tubing - flow rate depends on drive rpm and tubing size
Specifications

Specifications

4
0.35 to 35 mL/min.
IP33-rated
12/Pk. of PVC Two-Stop Tubing Set, 2.79 mm ID (06416-48)
90 to 260 VAC
Digital Variable Speed
1-100 rpm
Microbore Two-Stop Tubing Sets
(34.9 x 21.08 x 21.59 cm)
1.8 A at 115 V, 1.2 A at 230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.