missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ L-Shape Cell Spreader
The L-Shape Cell Spreader promotes smooth, controlled spreading.
Brand: Heathrow Scientific™ HS8171B
96.77 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 1.48000kg
Description
- Lot-to-lot traceability
- 10 wrapped, Sterile
- Disposable
Specifications
Single-use | |
14.6 x 3.8 x 0.4 cm | |
Cell Spreader | |
500 Pk. | |
Sterile | |
Bags (50 x 10) | |
L-Shape Cell Spreader |
5.7 in. | |
L-Shape | |
Green | |
ABS | |
5.7 x 1.5 x 0.2 in. | |
14.6 cm | |
Microbiology |