missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ L Shaped Spreader
Sterile L shaped inoculating spreaders
36.25 € - 49.65 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Plastic |
Product Type | Inoculating Spreader |
Sterility | Sterile |
Size (English) | 1.5 x 16.1 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
17845788
|
Microspec™
E7G |
Individually Wrapped in Microseal Pouches |
36.25 €
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||||
17875588
|
Microspec™
E6G |
Microseal Pouch of 5 |
49.65 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- L Shaped Spreaders
- 39 mm x 140 mm
- Microseal Pouch
- Sterile EtO
Specifications
Not Autoclavable | |
Inoculating Spreader | |
1.5 x 16.1 in. | |
Single-use |
Plastic | |
Sterile | |
39 x 410 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Microspec™ L Shaped Spreader