missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Chair
Antimicrobial laboratory high chair is an ergonomically designed seat with a back.
Brand: Techsit™ TS8311B/ST
This item is not returnable.
View return policy
Description
- Vinyl high chair with adjustable foot ring
- Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 7 suitable
Specifications
Laboratory Seat | |
Yes | |
Ergonomic | |
Steel | |
150 kg | |
Vinyl | |
16 kg | |
490 mm | |
Yes | |
Yes | |
Yes |
Black | |
Not Autoclavable | |
Vinyl | |
Gas Lift | |
High Bench Height | |
5 Year | |
Glide | |
No | |
No | |
Yes | |
Vinyl |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction