missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Low Chair

Antimicrobial laboratory low chair is an ergonomically designed seat with a back.

444.90 € - 532.91 €

Specifications

Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish Vinyl
Frame Material Steel
View More Specs

Products 5
Product Code Brand Color With Armrest With Tilt Price Quantity & Availability  
Product Code Brand Color With Armrest With Tilt Price Quantity & Availability  
16503934
Encompass_Preferred
View Documents
Techsit™
TS8320S/ST
Sapphire Blue No Yes
485.24 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
16563924
Encompass_Preferred
View Documents
Techsit™
TS8320B
Black No No
444.90 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
16573924
Encompass_Preferred
View Documents
Techsit™
TS8320B/AA
Black Yes No
532.91 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
16583924
Encompass_Preferred
View Documents
Techsit™
TS8320B/ST
Black Yes Yes
485.24 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
16593924
Encompass_Preferred
View Documents
Techsit™
TS8320S/AA
Sapphire Blue Yes No
532.91 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

  • Vinyl low chair on casters
  • Antimicrobial Vinyl that is easy to clean
  • Fully adjustable seat height, back height, and back rake
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable
Specifications

Specifications

Yes
Ergonomic
Steel
150 kg
5 Year
Casters
Yes
No
Laboratory Seat
Not Autoclavable
Vinyl
Gas Lift
Desk Height
16 kg
490 mm
Yes
Yes
Vinyl
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.