missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory PU Low Chair
Laboratory low chair constructed of durable polyurethane features a seat tilt and casters
Brand: Techsit™ TS8330/ST
This item is not returnable.
View return policy
Description
- PU high low on casters
- Hard wearing, easy clean PU seat and back
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Forward tilt function to give support when leaning forward
- Cleanroom Class 5 suitable
Specifications
Laboratory Seat | |
Yes | |
Ergonomic | |
Steel | |
150 kg | |
PU | |
16 kg | |
490 mm | |
Yes | |
No | |
Yes |
Black | |
Not Autoclavable | |
PU | |
Gas Lift | |
Desk Height | |
5 Year | |
Casters | |
No | |
Yes | |
Yes | |
Polyurethane |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction