missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators

Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas

835.00 € - 2700.00 €

Specifications

Material Aluminum
For Use With (Equipment) CentriVap™ vacuum concentrator
Material (Coating) PTFE
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
View More Specs

Products 4
Product Code Brand Type Holds Price Quantity & Availability  
Product Code Brand Type Holds Price Quantity & Availability  
12605375
View Documents Promotion Details
Labconco™
7461901
Microtiter Plate Rotor 2 Deep-well Plates
2095.00 €
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10484412
View Documents Promotion Details
Labconco™
7455001
Acid Resistant Rotor 52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tube
2700.00 €
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
10634843
View Documents Promotion Details
Labconco™
7450701
Hexagonal Rotor 132 x 1.5 to 2 mL Microcentrifuge Tube
835.00 €
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
10463692
View Documents Promotion Details
Labconco™
7455101
Acid Resistant Rotor 40 x 1.5 to 2 mL Microcentrifuge Tubes or up to 108 x 3 to 10 mL Tubes
2500.00 €
Each
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
Description

Description

Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas

  • Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
  • 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
  • 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
  • 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
  • Microtiter plate holds four each standard two deep-well plates
  • DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes

Specifications

Specifications

Aluminum
PTFE
2.3 kg
CentriVap™ vacuum concentrator
5 lb.
Videos
SDS
Documents

Documents

Certificates