missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap

Cold trap for use with Labconco CentriVap Benchtop Concentrator

Brand:  Labconco™ 7811030

4968.41 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 10368762

  • 5670.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
  • Environment-friendly, CFC-free refrigerant
  • Stainless-steel condenser collects 4 L of liquid, accepts optional glass insert (16-315-61) for corrosives
  • Corrosion-resistant drain speeds cleanup
  • READY light illuminates at -40°C, indicating concentration conditions are right

Order Info

Available in 115 V and 230 V models.

Compliance

ETL, ETL-C, and CE listed

Specifications

Specifications

CE, ETL, ETL-C
-50°C
1/3 hp Compressor, 4 L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch
-40°C
Benchtop
36.8 cm
35 cm
61.4 cm
36 kg
230 V
50 Hz
Acrylic
Aqueous concentrator system
Acrylic
NEMA 6-15
14.5 in.
13.8 in.
24.2 in.
80 lb.
230 V, 50 Hz
2.4 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap > Amperage: 2.4 A, Electrical Requirements: 230 V, 50 Hz, Closure Material: Acrylic

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.