missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Product Code. 10491235 Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
750 mL
900 mL
1200 mL
2000 mL
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10491235

missing translation for 'mfr': Labconco™ 7540800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).

Fast-Freeze™ Flasks are easy to handle and fast to load.

Easy to handle and fast to load

  • Flat borosilicate glass
  • Silicone rubber snap-on tops provide reliable high-vacuum seals
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • No easily misplaced small parts
  • Wide openings
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™

Specifications

Diameter (English) Outer 3.55 in.
Diameter (Metric) Flask Top Adapter 1.9 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Equipment) Compatible with all major brands of freeze-drying equipment
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Product Type Flask
Weight (English) 4 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.