missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly
Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
750 mL
900 mL
1200 mL
2000 mL
Unit Size:
Each
Description
Requires
Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).
Easy to handle and fast to load
- Flat borosilicate glass
- Silicone rubber snap-on tops provide reliable high-vacuum seals
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- No easily misplaced small parts
- Wide openings
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
Tekniske data
Tekniske data
| Diameter (English) Outer | 1.33 in. |
| Diameter (Metric) Flask Top Adapter | 1.27 cm |
| Capacity (Metric) | 40 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Compatible with all major brands of freeze-drying equipment |
| Height (English) | 2.9 in. |
| Height (Metric) | 7.6 cm |
| Product Type | Flask |
| Weight (English) | 1.5 lb. |
| Disposable | Reusable |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion