Learn More
Labconco™ Intelli-Sense™ Multi-Speed Fiberglass Blowers
Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch
4900.00 €
Specifications
Horsepower | 1 hp |
---|---|
Product Type | Fiberglass Blower |
Frequency | 50/60 Hz |
Motor Type | Energy Efficient Direct Drive ECM Motor |
Hood Type | Moderate to Highly Corrosive |
Includes: Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation
Requires: Ductwork
Product Code | Brand | Airflow Rate | Speed Range | Voltage | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Speed Range | Voltage | Weight (English) | Price | Quantity & Availability | ||
15953117
|
Labconco™
7181822 |
200 to 1400 cfm | 300 to 1400 rpm | 230 V | 95 lb. | N/A | |||
Description
Ideal for fume hood exhaust systems in moderate to highly corrosive conditions.
- Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
- Housings made from molded fiberglass reinforced polyester for durability and long life
- Powder-coated steel base and weather cover gives long life in extreme weather
- Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
- Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
- Flow-through vent holes and louvers allow air to circulate
- Balanced, forward curved impellers made of injection-molded polypropylene resist corrosive atmospheres, operate quietly and provide optimum air delivery
- Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
- Removable weather cover allows easy access to ECM motor and impeller shaft
- When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
- Hood Application: Moderate to highly corrosive
- Motor Power: 1hp
Fiberglass Blowers are not recommended for use with Perchloric Acid.
Specifications
1 hp | |
50/60 Hz | |
Moderate to Highly Corrosive |
Fiberglass Blower | |
Energy Efficient Direct Drive ECM Motor |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.