missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Precise™ Glove Box Base Stands
For use with Precise™ glove boxes
3510.00 €
Specifications
For Use With (Equipment) | Precise™ Glove Box, Protector™ Glove Box, XPert™ Weigh Box |
---|---|
Height (English) | 40 to 33 in. |
Weight (English) | 225 lb. |
Weight (Metric) | 102 Kg |
Width (English) | 60 in. |
Product Code | Brand | Depth (English) | Depth (Metric) | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Depth (Metric) | Product Type | Price | Quantity & Availability | |||
11761459
|
Labconco™
5235500 |
40 in. | 101.6 mm | Mobile Base |
3510.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11771459
|
Labconco™
5235501 |
31 in. | 78.7 cm | Stationary |
3510.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Height-adjustable from 83.8 to 101.6cm (33 to 40 in.)
- Permanently mounted black laminate work surface
- Lower shelf holds accessory equipment
- With casters or leveling feet
Order Info
Dimensions: 31D x 60W x 33 to 40H (78.7 x 152.4 x 83.8 to 101.6cm)
Specifications
Precise™ Glove Box, Protector™ Glove Box, XPert™ Weigh Box | |
225 lb. | |
60 in. | |
152.4 cm |
40 to 33 in. | |
102 Kg | |
101.6 to 83.8 cm | |
General Lab Use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title