missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Fiberglass Controlled Atmosphere Glove Box w/2 Ports

The two ports of the Labconco Protector™ Fiberglass Controlled Atmosphere Glove Box provides a leak-tight environment for work with contamination sensitive materials.

Brand:  Labconco™ 5060031

 View more versions of this product

Product Code. 11711539

  • 24240.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Requires : Supporting base, adjustable height, mobile and stationary base stands, inert gas for filling.
This item is not returnable. View return policy

Description

Description

  • One-piece molded fiberglass liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
  • Dry-powder coated steel exterior has superior corrosion resistance
  • Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
  • Space-saving inner and outer transfer chamber doors
  • Four inlet/outlet manual valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
  • Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
  • Maintains oxygen levels as low as 0.4ppm and moisture levels as low as 2ppm
  • Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.3ppm/min.)
  • Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
  • Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge

  • Fluorescent illumination of 120 footcandles for bright interior
  • Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
  • Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
  • Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
  • Large laminated safety glass 0.75 in. thick viewing window
  • Inner and outer clear acrylic, pivoting transfer chamber doors, counterbalanced and equipped with quick-latches

Certifications

CE Conformity marking (International models), ETL-listed (North America models)

Services

One-year warranty on parts and labor.

Specifications

Specifications

Glove Box
Fiberglass
CE
87.4 cm
Controlled atmosphere sensitive materials
45.7 in.
UK Plug
208/230 V
500 lb.
63.9 in.
162.3 cm
Fluorescent (2 x 25 W)
10 A
34.4 in.
LCD
AtmosPure™ Re-Gen gas purifier
116.1 cm
2
1 Year
227 kg
35 in.
88.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers