missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotors for CentriVap™ Systems

Product Code. 10155462 Shop All Labconco Corporation Products
Click to view available options
Holds:
132 x 1.5 to 2 mL Microcentrifuge Tube
32 x 40 to 50 mL Microcentrifuge Tubes
4 Standard or 2 Deep-well Plates
40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10155462

Brand: Labconco™ 7455200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Labconco CentriVap Systems

  • Anodized aluminum rotors hold tubes at angle to maximize surface area
  • Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
  • Maximum tube capacity for a given O.D. may vary with overall tube height
  • CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)

To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.

Specifications

Material Anodized Aluminum
Type Microcentrifuge Rotor
For Use With (Equipment) CentriVap™ DNA system
Holds 32 x 40 to 50 mL Microcentrifuge Tubes
Volume (Metric) 1.5 to 2 mL
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.