missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotors for CentriVap™ Systems
Shop All Labconco Corporation Products
Click to view available options
Holds:
132 x 1.5 to 2 mL Microcentrifuge Tube
32 x 40 to 50 mL Microcentrifuge Tubes
4 Standard or 2 Deep-well Plates
40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube
Unit Size:
Each
Description
For use with Labconco CentriVap Systems
- Anodized aluminum rotors hold tubes at angle to maximize surface area
- Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
- Maximum tube capacity for a given O.D. may vary with overall tube height
- CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)
To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.
Specifications
Specifications
| Material | Anodized Aluminum |
| Type | Microcentrifuge Rotor |
| For Use With (Equipment) | CentriVap™ DNA system |
| Holds | 40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes |
| Volume (Metric) | 1.5 to 2 mL |
| Weight (English) | 3 lb. |
| Weight (Metric) | 1.4 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction