missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic Polyether Polyurethane Heatex™ Cable Marker
Brand: Brady™ 622239
This item is not returnable.
View return policy
Specifications
MIL-M-81531 AS (SAE-AS81531-1998) Point 3.4.2/4.6.2; Flame retardant; Halogen free; Resistance to solvents: MIL-STD–202G test method 215(2002) (MIL81531/SAE-AS81531-1998 Clause 3.4.3.) | |
Yellow | |
Thermoplastic Polyether Polyurethane | |
Heatex Cable Marker | |
BMP™71 | |
150/Pk. | |
75W x 1 mmH | |
-40°C to +90°C | |
81.17 mm | |
75 mm | |
41.28 mm |
Bulk BMP71 Heatex Cable Markers | |
Matte | |
Thermal Transfer | |
Voice and data communication, wire and cable marking | |
1 | |
Rectangle | |
LabelMark | |
0.111 mm | |
10 x 75 mm | |
55 mm | |
10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction