missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Labeling Tape
Adheres to any clean surface, including Teflon™ fluoropolymer resin coated materials. Bel Art™ Labeling Tape peels off without leaving a sticky residue.
Brand: Bel-Art™ Scienceware™ F13481-0100
This item is not returnable.
View return policy
Description
- Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000)
- Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
- Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
- Will withstand a maximum temperature of 157ºC (315ºF) for 30 minutes or 80ºC (176ºF) for 24 hours; can be used down to -80ºC (-112ºF)
- Withstands a steam autoclaving cycle at 121ºC (250ºF) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Autoclavable | |
Yellow | |
3/Pk. | |
13.7 m x 25.4 mm | |
25.4 mm |
Self-adhesive | |
Label Tape | |
-80°C to +157°C | |
13.7 m |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Scienceware™ Labeling Tape > Color: Yellow; Dimensions (L x W): 13.7m x 25.4mm
Spot an opportunity for improvement?Share a Content Correction