missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Bio Disposable Scoop
Produced in a clean room of class 7 (10,000) and individually wrapped in bio-PE film for disposable use. Green PE bio-plastic has all the suitable properties of conventional PE but is manufactured from renewable raw materials.
Brand: Buerkle™ 5379-0003
23.46 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Green PE bio-plastic has all the suitable properties of conventional polyethylene but is manufactured from renewable raw materials and can be completely recycled
- The scoop stands horizontally as a result of the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
- Product and packaging made of renewable raw materials
- Bio-PE, white
- Individually wrapped
- Production and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Polyethylene | |
Single-use | |
White | |
Foodstuffs | |
160 mm |
50 mL | |
Non-sterile | |
FDA | |
10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction