missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Bio Disposable Spoon



Produced in a clean room of class 7 (10,000) and individually wrapped in bio-PE film for disposable use. Green PE bio-plastic has all the suitable properties of conventional PE but is manufactured from renewable raw materials.
Brand: Buerkle™ 5379-0012
This item is not returnable.
View return policy
Description
- Green PE bio-plastic has all the suitable properties of conventional polyethylene but is manufactured from renewable raw materials and can be completely recycled
- The scoop stands horizontally as a result of the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
- Product and packaging made of renewable raw materials
- Bio-PE, white
- Individually wrapped
- Production and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Polyethylene | |
Single-use | |
White | |
100 |
10 mL | |
Sterile | |
Foodstuffs | |
170 mm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle LaboPlast Bio Disposable Spoon
Brochure LaboPlast SteriPlast scoops spoons spatulas
File size: 608.8 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
242728 | Certificate of Compliance | 26/07/2024 | 5379-0012 |
232381 | Certificate of Compliance | 02/06/2023 | 5379-0012 |
223956 | Certificate of Compliance | 06/10/2022 | 5379-0012 |
214284 | Certificate of Compliance | 18/03/2022 | 5379-0012 |
221074 | Certificate of Compliance | 18/03/2022 | 5379-0012 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LaboPlast™ Bio Disposable Spoon > Capacity: 10mL; Length: 170mm
Spot an opportunity for improvement?Share a Content Correction