missing translation for 'onlineSavingsMsg'
Learn More

KNF™ LABOPORT™ Diaphragm Vacuum Pumps N 820 G and N 840 G

Chemically resistant, compact and oil-free diaphragm vacuum pump with manual speed control for adjusting the pump capacity to your specific application. It features a gas ballast, PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves.

2235.00 € - 2460.00 €

Specifications

Max. Vacuum 6 Mbar abs.
Control Integrated rotation speed control
Motor Type DC-B
Certifications/Compliance NRTL Certification, TUV, According to UL 61010-1, CAN/CSA-C22.2, No 61010-1. Certificate no. U8 045055 0021 Rev 00. Directives include: 2011/65/E/ (RoHS), 2014/30/EU (EMC), 2006/42/EC (MRL). DIN EN 50581, DIN EN 1012-2, DIN EN ISO 12100, DIN EN 61010-1, DIN EN 61326-1
Material PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves
View More Specs

Products 2
Product Code Brand Model Flow Rate Price Quantity & Availability  
Product Code Brand Model Flow Rate Price Quantity & Availability  
17034237
View Documents
KNF™
317121/313452
N 820 G 20 LPM (at atmospheric pressure)
2235.00 €
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
17225123
View Documents
KNF™
317123/315994
N 840 G 34 LPM (at atmospheric pressure)
2460.00 €
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
Description

Description

Suitable for a wide range of laboratory applications including extremely aggressive/corrosive gasses and vapors.
  • Ultimate Vacuum (max.): 6 mbar (abs.)
  • Adjustable speed control
  • ATEX compliant to (Ex) II 2/-G IIB+H2 T3 internal atmosphere only
  • Ideal for extremely aggressive/corrosive gases and vapors
  • Clean, 100% oil-free operation
Specifications

Specifications

6 Mbar abs.
DC-B
PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves
LABOPORT™
50/60 Hz
IP30
Chemical resistant
Oil-free
0.1 bar G
Integrated rotation speed control
NRTL Certification, TUV, According to UL 61010-1, CAN/CSA-C22.2, No 61010-1. Certificate no. U8 045055 0021 Rev 00. Directives include: 2011/65/E/ (RoHS), 2014/30/EU (EMC), 2006/42/EC (MRL). DIN EN 50581, DIN EN 1012-2, DIN EN ISO 12100, DIN EN 61010-1, DIN EN 61326-1
EU and UK plug
40°C
Diaphragm Gas Pump
2
5°C
2
100/240 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.