missing translation for 'onlineSavingsMsg'
Learn More

KNF LABOPORT™ Vacuum Pump Systems SC 820 G and SC 840 G, Remote Controlled

LABOPORT™ Vacuum Pump System is a chemically-resistant vacuum pump system comprising diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and vacuum controller.

Brand:  KNF 329851/338084

5474.44 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17718514

  • 6850.00 € / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemically-resistant vacuum pump system comprising chemically resistant diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and remote-controlled vacuum controller.
  • Ideal for rotary evaporation and other applications where control of vacuum level is important.
Specifications

Specifications

6 Mbar
Brushless DC
CE
LABOPORT™ Vacuum Pump System SC 820 G
SC 840 G
15.75 kg
40°C
34 LPM
50/60 Hz
366 mm
Vacuum System
2
Rotary Evaporation
0.1 bar
1 Ea.
Remote-Control Vacuum Controller
Diaphragm Vacuum Pump, Base Plate, Separator on Suction Side, High Performance Condenser on Pressure Side and Vacuum Controller
347 x 260 x 416 mm
PTFE, FFPM
Worldwide
LABOPORT™
5°C
Gases and Vapors
416 mm
274 mm
IP30
Oil-Free
2
100/240 V
274 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.