missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Chemical Resistant Laboratory Coats
Click to view available options
Size: 112 cm
Description
- Chemical resistant
- CE marked
- EN3103
Specifications
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | 112 cm |
Gender | Unisex |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Chemicals |
Certifications/Compliance | EN 3103 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction