missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Laboratory Forceps

Product Code. p-7115260 Shop All Brand Products
Click to view available options
Length (Metric):
115 mm
Tip Style:
Pointed
Quantity (No. per Case):
10
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15251209

Brand: BRAND™ 112805

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from either PMP or POM for durability and resistance.

  • PMP forceps with pointed ends, autoclavable at 121°C, pack of 10
  • POM forceps with round ends, glass-fiber reinforced, pack of 5

TRUSTED_SUSTAINABILITY

Specifications

Tip Style Pointed
Material PMP
Length (Metric) 115 mm
Product Type Forceps
Quantity (No. per Case) 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.