missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Nickel Crucible Lids
Obtain optimum success with nickel crucible lids during the heating process preventing the chance of hot material spattering out of an open crucible. In fusions where zirconium or other metals cannot be used, the Clifton™ Nickel Crucible Lids are the ideal alternative.
8.60 € - 17.10 €
Specifications
Material | Nickel |
---|---|
Max. Temperature (Metric) | 350°C |
Quantity | Each |
Product Type Specs | Laboratory Crucible Lid |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11449579
|
Nickel Electro™
44 |
20 mm |
8.60 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11479579
|
Nickel Electro™
47 |
35 mm |
11.25 €
Each |
In Stock
Log in to see stock. |
|||||
11489579
|
Nickel Electro™
48 |
40 mm |
12.45 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11499579
|
Nickel Electro™
49 |
45 mm |
14.25 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
11409589
|
Nickel Electro™
50 |
50 mm |
14.90 €
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
11419589
|
Nickel Electro™
51 |
60 mm |
17.10 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Description
- Provides a cover to crucibles
- Prevents chance of hot material spattering out of open crucible during heating process
- Lid can be easily removed with either stainless steel or nickel laboratory tongs
- Forms a tightly adhering oxide file between 400°C and 600°C in oxidizing atmospheres
- Nickel effective for use in fusions where zirconium or other metals cannot be used
Specifications
Nickel | |
350°C | |
Each | |
Laboratory Crucible Lid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title