missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Labsorb™ Polyethylene Coated Paper
Highly absorptive grade of paper coated on one side with polyethylene.
166.00 € - 175.00 €
Specifications
Description | Labsorb |
---|---|
Material | Polyethylene-coated Paper |
Quantity | 50 Pk. |
Type | Surface Protection Paper |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
10693822
|
Sartorius™
FT-2-601-480600K |
480 x 600 mm |
175.00 €
Pack of 50 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
11746055
|
Sartorius™
FT-2-601-460570K |
460 x 570 mm |
166.00 €
Pack of 50 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Surface protection paper
- With cellulose side up, the paper absorbs liquids, which are stopped by the polyethylene layer preventing from soaking through
- With polyethylene side up, useful for recovery of valuable or toxic liquids
Specifications
Labsorb | |
Polyethylene-coated Paper | |
50 Pk. | |
Surface Protection Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Labsorb™ Polyethylene Coated Paper