Learn More
Thermo Scientific™ Labtip Pipette Tips

Basic pipette tips for standard liquid transfer needs.
Brand: Thermo Scientific™ 94300210
157.34 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Description
Thermo Scientific™ Labtip standard pipette tips are made from 100% virgin polypropylene. These tips are available in 10, 200, 300 and 1000 μL sizes. Available in clear (10 μL and 300 μL), yellow (200 μL), blue (1000 μL), these tips for general lab use across countless liquid transfer applications.
Labtip pipette tips provide:- The most common sizes used in a lab: 10, 200, 300 and 1000 μL
- Non-Filter essential tips for general laboratory usage
- Non-sterile packaging in both Racked and Bulk options
- Racked, nonsterile - 96 tips/ tray, 10 trays/pack
- Bulk - 1,000 tips/ bag
- Bulk - 25,000 tips/bag

Specifications
Labtip 1000, Non-filtered, Non-sterile, Bulk | |
Non-filtered | |
Blue | |
Labtip 1000 | |
blue tip | |
Traditional | |
10000 | |
Universal Fit | |
Virgin Polypropylene |
1000 μL | |
Non-sterile | |
Not Autoclavable | |
DNA, Dnase, RNase free | |
Bulk | |
10,000 tips/bag | |
Single-use | |
LabTip |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24148B0 | Certificate of Compliance | 14/08/2024 | 94300210 |
24089B0 | Certificate of Compliance | 09/08/2024 | 94300210 |
22119B0 | Certificate of Compliance | 16/08/2023 | 94300210 |
22116B0 | Certificate of Compliance | 27/07/2023 | 94300210 |
20129B0 | Certificate of Compliance | 05/12/2022 | 94300210 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.