missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lambda™ Plus 12-Channels Pipettor, Calibration 3x10 STD

Engineered to provide the highest levels of accuracy, reproducibility, and comfort.

Brand:  Corning™ 4087-STD

 View more versions of this product

Product Code. 17253524

  • 796.29 € / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

  • Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
  • Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector
  • Accuracy (%) ±12 to ±1.5
  • Precision (%) <6.0 to <0.7
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO17025
Universal Pipette Tip
Lambda™ Plus
50 to 300 μL
3 Years
Autoclavable
12
Multi-Channel Pipette
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers