missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated polyester: ISO Safety Sign - Direction arrow 45°, Top Right Corner, Green

Sign compliant to ISO 7010.

4.25 € - 16.25 €

Specifications

Certifications/Compliance ISO 7010
Finish Gloss
Material Polyester
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
View More Specs

Products 6
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
15624257
View Documents
Brady™
814382
100 mm 100 mm
5.15 €
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
15634257
View Documents
Brady™
814383
148 mm 148 mm
4.25 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
15644257
View Documents
Brady™
814384
200 mm 200 mm
5.65 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
15654257
View Documents
Brady™
814385
250 mm 250 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15664257
View Documents
Brady™
814387
315 mm 315 mm
14.30 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
15674257
View Documents
Brady™
814388
400 mm 400 mm
16.25 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Polyester
Self-adhesive
0.099 mm
Square
White on Green
Gloss
Permanent Acrylic
Indoor and Outdoor
-40°C to 110°C
Global
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.