missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Door opens by pushing on the right-hand side
Sign compliant to ISO 7010.
4.25 € - 14.20 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15634817
|
Brady™
831236 |
100 mm | 100 mm |
5.15 €
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
15644817
|
Brady™
831237 |
148 mm | 148 mm |
4.25 €
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
15654817
|
Brady™
831238 |
200 mm | 200 mm |
5.65 €
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
15664817
|
Brady™
831239 |
250 mm | 250 mm | N/A | |||||
15674817
|
Brady™
831241 |
315 mm | 315 mm | N/A | |||||
15684817
|
Brady™
831242 |
400 mm | 400 mm | N/A | |||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Green |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title